x

Take 15% off your entire order!

Offer applied at checkout

3/16" x 4" Wejcon® Concrete Screw - Slotted Hex Washer Head - Steel - Pkg of 100

3/16" x 4" Wejcon® Concrete Screw - Slotted Hex Washer Head - Steel - Pkg of 100

Item #: WBB2229234

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1/4"
  • 3/16"

3/16"

  • 1-3/4
  • 3-1/4
  • 2-3/4
  • 1-1/4
  • 3-3/4
  • 2-1/4
  • 4
  • 5
  • 6

4

$19.00 up to 4% OFF

Minimum Quantity: 8

Price: $18.25

Save $0.91 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This anchor is a high-strength, case hardened screw with twin-lead, v-notched threads for anchoring into concrete, masonry, and brick. Advanced R-Blocker™ coating offers exceptional test results in salt spray testing. Wej-Con concrete screws install quickly in a pre-drilled hole and can be removed and reinstalled as often as necessary. One drill bit included per box of screws.

Applications:
  • Normal Weight Concrete
  • Lightweight Concrete
  • Solid Masonry
  • Hollow Masonry


  • BRAND Wej-It
  • SIZE 3/16"
  • LENGTH INCHES 4
  • MATERIAL Steel
  • FINISH Blue R-Blocker™ Coating
  • COUNTRY OF ORIGIN Import
  • HEAD Hex Washer
  • DRIVE Slotted
  • PACKAGE QTY 100
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

8 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/16" x 4" Wejcon® Concrete Screw - Slotted Hex Washer Head - Steel - Pkg of 100

3/16" x 4" Wejcon® Concrete Screw - Slotted Hex Washer Head - Steel - Pkg of 100

Item #: WBB2229234

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant