Aignep USA's 01VL series pneumatic hand-actuated lever valves provide a high quality control solution for your pneumatic cylinders, components and operations. Actions available are 3/2, 5/2 and 5/3, the latter offered in closed, pressure and open centers. Port sizes are offered in 1/8, 1/4 and 1/2 inch NPT and BSPP threads. Flow rates are 740 NL/min for 1/8" ports, 1200 NL/min for 1/4" ports and 5000 NL/min for 1/2" ports. All valves operate up to 145 psi working pressure. Durable NBR seals allow the valves to operate between 14 - 140 degrees F. The body is comprised of anodized and painted aluminum, where the spool is chemical nickel plated steel.
Aignep USA 3/2 Hand Lever Actuated Valve G1/4" Ports
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 3 in |
| Width | 1.5 in |
| Port Size | 1/4 in |
Product Details
| Thread Type | BSPP |
| Type | 3 Port 2 Position |
| For Use With | Filtered and lubricated or non-lubricated compressed air |
| Temperature Rating | 176 F |
| Valve Type | 3/2 bistable |
| Description | Direct Acting Pneumatic Lever Valve |
| Seal Type | NBR |
| Manufacturers Part Number | 01VL130003 |
| PSI | 145 psi |
| Brand | Aignep USA |
Related Products
Aignep USA's 01VL series pneumatic hand-actuated lever valves provide a high quality control solution for your pneumatic cylinders, components and operations. Actions available are 3/2, 5/2 and 5/3, the latter offered in closed, pressure and open centers. Port sizes are offered in 1/8, 1/4 and 1/2 inch NPT and BSPP threads. Flow rates are 740 NL/min for 1/8" ports, 1200 NL/min for 1/4" ports and 5000 NL/min for 1/2" ports. All valves operate up to 145 psi working pressure. Durable NBR seals allow the valves to operate between 14 - 140 degrees F. The body is comprised of anodized and ...
Aignep USA's 01VL series pneumatic hand-actuated lever valves provide a high quality control solution for your pneumatic cylinders, components and operations. Actions available are 3/2, 5/2 and 5/3, the latter offered in closed, pressure and open centers. Port sizes are offered in 1/8, 1/4 and 1/2 inch NPT and BSPP threads. Flow rates are 740 NL/min for 1/8" ports, 1200 NL/min for 1/4" ports and 5000 NL/min for 1/2" ports. All valves operate up to 145 psi working pressure. Durable NBR seals allow the valves to operate between 14 - 140 degrees F. The body is comprised of anodized and ...
Aignep USA's 01VL series pneumatic hand-actuated lever valves provide a high quality control solution for your pneumatic cylinders, components and operations. Actions available are 3/2, 5/2 and 5/3, the latter offered in closed, pressure and open centers. Port sizes are offered in 1/8, 1/4 and 1/2 inch NPT and BSPP threads. Flow rates are 740 NL/min for 1/8" ports, 1200 NL/min for 1/4" ports and 5000 NL/min for 1/2" ports. All valves operate up to 145 psi working pressure. Durable NBR seals allow the valves to operate between 14 - 140 degrees F. The body is comprised of anodized and ...
Aignep USA's 01VL series pneumatic hand-actuated lever valves provide a high quality control solution for your pneumatic cylinders, components and operations. Actions available are 3/2, 5/2 and 5/3, the latter offered in closed, pressure and open centers. Port sizes are offered in 1/8, 1/4 and 1/2 inch NPT and BSPP threads. Flow rates are 740 NL/min for 1/8" ports, 1200 NL/min for 1/4" ports and 5000 NL/min for 1/2" ports. All valves operate up to 145 psi working pressure. Durable NBR seals allow the valves to operate between 14 - 140 degrees F. The body is comprised of anodized and ...
Aignep USA's 01VL series pneumatic hand-actuated lever valves provide a high quality control solution for your pneumatic cylinders, components and operations. Actions available are 3/2, 5/2 and 5/3, the latter offered in closed, pressure and open centers. Port sizes are offered in 1/8, 1/4 and 1/2 inch NPT and BSPP threads. Flow rates are 740 NL/min for 1/8" ports, 1200 NL/min for 1/4" ports and 5000 NL/min for 1/2" ports. All valves operate up to 145 psi working pressure. Durable NBR seals allow the valves to operate between 14 - 140 degrees F. The body is comprised of anodized and ...