Aignep USA 3/2 Open 1/8 NPTF Single Solenoid Valve, Pilot Spr Return, 110V AC/5VA Coil, Blk Conn.
Write a Review
|
Questions & Answers (0)
Product Description
Aignep USA's 01VS series pneumatic solenoid pilot valves provide a high quality control solution for your pneumatic cylinders, components and operations. Offered in all common voltages from 12VDC up through 220VAC, these valves are offered in convenient combo packages that include the valve, solenoid and connector. Actions available are 3/2, 5/2 and 5/3, the latter offered in closed, pressure and open centers. Port sizes are offered in 1/8, 1/4 and 1/2 inch NPT and BSPP threads. Flow rates are 740 NL/min for 1/8" ports, 1200 NL/min for 1/4" ports and 5000 NL/min for 1/2" ports. All valves operate up to 145 psi working pressure, with 14.5 psi of baseline pressure required for bistable valves and 29 psi of baseline pressure required to actuate monostable valves. The seals are made of durable NBR and allow the valves to operate between 14 - 140 degrees F. The body is comprised of anodized and painted aluminum, where the spool is chemical nickel plated steel.
PRICE
$88.82
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Port Size | 1/8 in |
Product Details
| Thread Type | NPT |
| Type | 3 Port 2 Position |
| For Use With | Pneumatic Cylinders, Components and Operations |
| Pressure Range | 14.5 -145 PSI psi |
| Max PSI | 145 psi |
| Temperature Range | 14 - 140 °F |
| Material | Aluminum Body/Chem-Treated Nickel Plated Spool |
| Description | Pneumatic Pilot Spool Valve |
| Seal Type | NBR |
| Manufacturers Part Number | 01VS03NO02N0501 |
| Brand | Aignep USA |
Compliance & Certifications
| Certifications | REACH, RoHS, ISO 9001 |