Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :WBB2398341

MPN #: 01VA03NO03N0102

Aignep USA 3/2 Open Single Solenoid Valve, Ext Pilot 1/4 NPTF, 12V DC/3W Coil, LED Connection

Product Description
Aignep USA's 01VA series pneumatic external solenoid pilot valves provide a high quality control solution for your pneumatic cylinders, components and operations. Offered in all common voltages from 12VDC up through 220VAC, these external pilot valves are offered in convenient combo packages that include the valve, solenoid and connector. Actions available are 3/2, 5/2 and 5/3, the latter offered in closed, pressure and open centers. Port sizes are offered in 1/8 and 1/4 NPT and BSPP threads. Flow rates are 740 NL/min for 1/8" ports, 1200 NL/min for 1/4." All valves operate from vacuum up to 145 psi working pressure, with 14.5 psi of baseline pilot pressure required for bistable valves and 29 psi of baseline pilot pressure required to actuate monostable valves. The seals are made of durable NBR and allow the valves to operate between 14 - 140 degrees F. The body is comprised of anodized and painted aluminum, where the spool is chemical nickel plated steel.

PRICE
$110.32

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Port Size1/4 in

Product Details

Thread TypeNPT
Type3 Port 2 Position
For Use WithPneumatic Cylinders, Components and Operations
Pressure Range14.5 -145 PSI psi
Max PSI145 psi
Temperature Range14 - 140 °F
MaterialAluminum Body/Chem-Treated Nickel Plated Spool
DescriptionPneumatic Pilot Spool Valve
Seal TypeNBR
Manufacturers Part Number01VA03NO03N0102
BrandAignep USA

Compliance & Certifications

CertificationsREACH, RoHS, ISO 9001