Bondhus 16605 3/32" Briteguard Plated Balldriver Screwdriver - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
3/32 BriteGuard Plated Balldriver Screwdriver - 16605
Balldriver® Tip Hex Screwdriver w/BriteGuard™ Finish. Size: 3/32" Length: 2.8".
Balldriver® Tip Hex Screwdriver w/BriteGuard™ Finish. Size: 3/32" Length: 2.8".
PRICE
$11.20 Sold in packages of 2 / $5.60 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
| Tip Size | 3/32 in |
| Handle Length | 2.8" |
Product Details
| Type | Screwdriver |
| Measuring System | SAE (Fractional) |
| Case/Stand/Pouch Included | None |
| Color | Black |
| Series | Balldriver® |
| Style | Standard Length |
| Tamper Resistant | No |
| Package Quantity | 2 |
| Manufacturers Part Number | 16605 |
| Brand | Bondhus |