Bondhus 13205 3/32" Hex T-Handle - Pkg Qty 2
|
Questions & Answers (0)
Product Description
3/32 Hex T-handle - 13205
Hex Tip Graduated Length T-Handle w/ProGuard™ Finish. Size: 3/32" .
Hex Tip Graduated Length T-Handle w/ProGuard™ Finish. Size: 3/32" .
PRICE
$11.40 Sold in packages of 2 / $5.70 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/8 in |
| Tip Size | 3/32 in |
| Handle Length | 6-1/8" |
Product Details
| Type | Hex Key |
| Measuring System | SAE (Fractional) |
| Case/Stand/Pouch Included | None |
| Color | Yellow |
| Style | T-Handle |
| Tamper Resistant | No |
| Package Quantity | 2 |
| Handle Color Family | Yellow |
| Manufacturers Part Number | 13205 |
| Brand | Bondhus |