
Customers Also Viewed
Product Information
Customer Review
Product Q&A
3/32X1/2 Spring Pin Slotted Plain.
Product Details
- Type Spring
- Package Quantity 4000
- Drive Slotted
- Country of Origin Import
- Description Pin
- Material Steel
- Finish Black Oxide
- Manufacturers Part Number 09408PS
Weights & Dimensions
- Unit of Measurement Inch (Imperial)
- Size 3/32"
- Length 1/2 in
Customer Review
Product Q & A
There are no questions for this product.

3/32X1/2 Spring Pin Slotted Plain, Pkg of 4000
$128.95
- Product Information
- Customer Review
- Product Q&A