x

Take 15% off your entire order!

Offer applied at checkout

3/4-10 Ultra-Drop™ Drop-In Anchor - Steel - Zinc - Pkg of 25 - Wej-It WD34

3/4-10 Ultra-Drop™ Drop-In Anchor - Steel - Zinc - Pkg of 25 - Wej-It WD34

Item #: WBB2229360

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $58.95

Save $2.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

The Ultra-Drop™ Drop-in Anchor is an internally threaded, flush mount, expansion anchor designed for use in solid concrete, stone, and solid block based materials. The Ultra‑Drop features a knurled body that increases friction between the anchor body and the internal walls of the hole. Options include: standard, coil thread, lipped and mini.

Features & Benefits:
  • Easy to install using a hammer (or mallet) and a setting tool
  • Internally threaded anchor allows easy bolt removability and service work
  • Two-piece anchor comprised of internally threaded anchor body and an expansion cone insert - Case hardened expansion cone insert prevents galling and binding during expansion
  • Tapered bottom lip provides maximum depth and holding power
  • Anchor design offers consistent holding power in shallow embedment
  • Eliminates requirement for rod couplings in overhead applications
  • Internal thread accepts UNC bolts or threaded bolts – Coil thread style accepts standard coil thread rod or coil thread bolts
Applications:
  • Conduit Suspension
  • Cable Trays & Strut
  • Pipe Supports
  • Fire Sprinklers
  • Utilities
  • Suspended Lighting


  • BRAND Wej-It
  • SIZE 3/4-10
  • MATERIAL Steel
  • FINISH Zinc
  • COUNTRY OF ORIGIN Import
  • PACKAGE QTY 25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/4-10 Ultra-Drop™ Drop-In Anchor - Steel - Zinc - Pkg of 25 - Wej-It WD34

3/4-10 Ultra-Drop™ Drop-In Anchor - Steel - Zinc - Pkg of 25 - Wej-It WD34

Item #: WBB2229360

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant