Clearance
x

Take 15% off your entire order!

Offer applied at checkout

3/4-10X2 Heavy Hex Structural Bolts A325-1 Plain, Pkg of 100

3/4-10X2 Heavy Hex Structural Bolts A325-1 Plain, Pkg of 100

Item #: WBB423668

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $158.95

Save $7.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1 1/4-7X6  Heavy Hex Structural Bolts A325-1 Plain, Pkg of 15

1 1/4-7X6 Heavy Hex Structural Bolts A325-1 Plain, Pkg of 15

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3/4-10X2 Heavy Hex Structural Bolts A325-1 Plain. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Thread Coarse in
  • Head Hex ft
  • Tensile Strength 120000 PSI Min psi
  • Length 2 in
  • Size 3/4-10

Product Details

  • Country of Origin Import
  • Description Heavy Hex Structural Bolt
  • Grade ASTM A325 Type 1
  • Package Quantity 100
  • Material Steel
  • Finish Hot Dip Galvanized
  • Manufacturers Part Number 7532A325-1

Compliance & Certifications

  • Certifications ASTM A325 Type 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/4-10X2 Heavy Hex Structural Bolts A325-1 Plain, Pkg of 100

3/4-10X2 Heavy Hex Structural Bolts A325-1 Plain, Pkg of 100

Item #: WBB423668

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant