Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
M&W

Model # :WBB1503222

MPN #: 16383

M&W 3/4" Alloy Latching J-Hook, Style A 1435 Lb. Capacity

Product Description
Features:

  • Style A Latching J-Hook of alloy steel construction is designed for use with chains, hoists, and slings to efficiently move materials in applications where sling, grab or foundry hooks are not suitable
  • Powder-coated black to resist rust and corrosion
  • Maximum use temperature is 400° F
  • Manufactured to exceed all ASME B30.20 and OSHA regulations
  • Proof load certificates available upon request.


PRICE
$509.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1435 lbs
Dimension F2.03 in
Dimension C1.25 in
Dimension A0.75 in
Dimension B10 in
Diameter3/4 in
Dimension D3 in
Dimension E5.25 in

Product Details

Assembly RequiredNo
ColorGray
StyleA
MaterialSteel
Manufacturers Part Number16383
BrandM&W