+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bird Barrier 3/4" Black StealthNet Standard Duty Bird Netting, 25' x 50' - N1-B120
The world's best commercial bird netting product StealthNet® protects property by keeping out pest birds. Strong and durable, StealthNet® is bird netting for buildings, balconies, garages, barns, hangars, or other structures. Our anti bird netting is a nearly invisible and humane solution. Choose the right size mesh bird net for the problem species: 4" mesh bird netting keeps out gulls; 2" mesh pigeon netting keeps out pigeons; 1-1/8" mesh net excludes starlings, grackles, blackbirds, and similarly sized birds; 3/4" bird netting keeps out small birds, such as sparrows and swallows.
Features
The world's best commercial bird netting product StealthNet® protects property by keeping out pest birds. Strong and durable, StealthNet® is bird netting for buildings, balconies, garages, barns, hangars, or other structures. Our anti bird netting is a nearly invisible and humane solution. Choose the right size mesh bird net for the problem species: 4" mesh bird netting keeps out gulls; 2" mesh pigeon netting keeps out pigeons; 1-1/8" mesh net excludes starlings, grackles, blackbirds, and similarly sized birds; 3/4" bird netting keeps out small birds, such as sparrows and swallows.
Features
- Where to Use: Use bird control netting in any enclosed or semi-enclosed area, opening, or configuration where pest birds are to be excluded, including commercial buildings, open beam structures, loading docks, façades, courtyards, bridges, balconies, storefront signs, etc.
- Target Bird: StealthNet® bird netting is effective on all species of birds
- Bird Pressure: Heavy
- Material: Polyethylene twine and stainless steel installation hardware
- Installation: Bird Netting attaches to a pre-installed cable system
- Installation Level: Involved (Watch our bird netting installation videos here)
- Mesh netting material is highly durable and resistant to ultraviolet (UV) rays
- Available in a variety of shades, so you can match bird netting color for invisibility
- Netting comes in six standard sizes with custom sizes available
- Our bird mesh netting is nearly invisible in most situations
- Flame-Resistant bird netting is available
- StealthNet® bird netting will not rot or absorb water
Weights & Dimensions
- Coverage Area 1250 ft²
- Size 25' x 50'
Product Details
- Type Bird Netting
- Package Quantity 1 Net
- Brand Bird Barrier
- Material Polyethylene
- Manufacturers Part Number N1-B120
- Color Family Black
Photo/Video Gallery
-
Bird Barrier 3/4" Black StealthNet Standard Duty Bird Netting, 25' x 50' - N1-B120
-
-
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial Multi-Purpose Cleaner & Degreaser - Case Of Four 1-Gallon Bottles
Item #: 640407
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$53.95

Bird Barrier 3/4" Black StealthNet Standard Duty Bird Netting, 25' x 50' - N1-B120
$200.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories