x

Take 15% off your entire order!

Offer applied at checkout

3/4" Coil Thread Drop In Anchor - 13-3/16" Min Embedment - Carbon Steel - 10 Pack - MKT 1334CTO

3/4" Coil Thread Drop In Anchor - 13-3/16" Min Embedment - Carbon Steel - 10 Pack - MKT 1334CTO

Item #: WBB2152738

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $27.95

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/4" Coil Thread Drop In Anchor - 13-3/16" Min Embedment - Carbon Steel - 10 Pack - MKT 1334CTO

Features & Benefits:
  • Ideal for form work and tilt-up bracing
  • Accepts 1/2" or 3/4" standard coil thread rod or coil thread bolts
  • Preassembled for ease of installation
  • Slotted body is precision-matched to tapered internal plug for uniform expansion
  • Knurled body increases friction connection between anchor and wall of hole


  • BRAND MKT Fastening
  • SIZE 3/4-10
  • LENGTH INCHES --
  • MATERIAL Steel
  • FINISH Zinc
  • HOLE DIA. 1"
  • MANUFACTURERS PART NUMBER 1334CTO
  • DESCRIPTION Coil Thread Drop In Anchor
  • MAX TORQUE (FT. LBS.) 80
  • MIN. EMBEDMENT 13-3/16"
  • PACKAGE QTY 10
  • COUNTRY OF ORIGIN Import
  • ANCHOR TYPE Drop In Anchor
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1/2" Drop In Anchor - 2" Min. Embedment - Carbon Steel - Zinc - 50 Pack - MKT Sup-R-Drop 1312000

Item #: B2152734

Not Yet Rated

Usually ships in 4 to 7 days

$24.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/4" Coil Thread Drop In Anchor - 13-3/16" Min Embedment - Carbon Steel - 10 Pack - MKT 1334CTO

3/4" Coil Thread Drop In Anchor - 13-3/16" Min Embedment - Carbon Steel - 10 Pack - MKT 1334CTO

Item #: WBB2152738

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant