x

Take 15% off your entire order!

Offer applied at checkout

Milwaukee 9075-20 3/4" Impact Wrench, Rocker Switch and Friction Ring Socket Retention

Milwaukee 9075-20 3/4" Impact Wrench, Rocker Switch and Friction Ring Socket Retention

Item #: WBB243274

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $282.95

Clearance Price: $293.25

Save $14.66 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Delivering a whopping 380 ft. lbs. of torque and weighing only 6.2 pounds, this tool has a fantastic power to weight ratio. The 3/4 in. square anvil is more resistant to long term fatigue than a 1/2 in. anvil. The powerful 7.0 amp motor drives a unique impact mechanism at 1750 RPM (no load). This model features a friction ring and through hole socket retention, and a rocker switch for quick selection of forward or reverse. The ergonomically shaped handle with a soft cushioned grip provides a well-balanced and controllable feel to the tool. The special mechanism achieves desired installation torque faster and loosens rusted or fretted bolts in less time.
  • 380 ft. lbs. of torque - more torque saves time
  • AC/DC rocker switch for quick selection of forward and reverse
  • Powerful 7.0 amp motor, 1750 RPM and 2500 IPM (no load)
  • Light weight (6.2 lbs.) with balanced feel and cushioned grip
  • Friction ring and through hole socket retention


  • BATTERY TYPE --
  • AMPS 7
  • QTY BATTERIES INCLUDED 0
  • SPEED (RPM) 1750
  • CHUCK SIZE" 3/4" Square
  • LENGTH 11-5/8"
  • VOLTAGE 120
  • TORQUE 380 ft-lbs
  • SOFT GRIP HANDLE Yes
  • CORD LENGTH FEET 8
  • MANUFACTURERS PART NUMBER 9075-20
  • DESCRIPTION Impact Wrench
  • SWITCH TYPE Rocker
  • SOCKET RETENTION Thru Hole w/Hog Ring
  • BRAND Milwaukee
  • TYPE Rocker Switch
  • WEIGHT LBS 6.2
  • CORD TYPE Fixed
  • STYLE Standard
  • RATE OF IMPACT (BPM) 2500
  • ANVIL TYPE Friction Ring
  • KIT Bare Tool
  • MANUFACTURER'S LTD WARRANTY 5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee 9075-20 3/4" Impact Wrench, Rocker Switch and Friction Ring Socket Retention

Milwaukee 9075-20 3/4" Impact Wrench, Rocker Switch and Friction Ring Socket Retention

Item #: WBB243274

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant