The Sunex SX4355 3/4' Drive Composite Impact Wrench has a working torque of 1400 ft. lbs. . It is designed with a composite housing, one hand forward/reverse, and a variable speed trigger. All of this makes the SX4355 durable, lightweight, and precise.
Sunex® Air Impact Wrench, 3/4" Drive Size, 1400 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$529.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 9 1/2 in |
| Height | 3 3/4 in |
| Weight | 9 3/4 lbs |
| Air Inlet | 3/8 in |
| Max Torque | 1400 lb-in |
| Drive Size | 3/4 in |
| Working Torque | 200-1100 lb-ft |
Product Details
| CFM | 9.6 CFM |
| SCFM Use @ 90 PSI | SCFM Use at 90 PSI SCFM |
| Style | Pistol Grip |
| Made in the USA | N |
| Description | Air Impact Wrench |
| Package Quantity | 1 |
| Manufacturers Part Number | SX4355 |
| Brand | Sunex |
Warranty
| Warranty | 2 yr |