Out of Stock

$5.90 ea.
Price: $70.80 / Pkg of 12
Quantity Discount
- Buy 1-8 $70.80 /pkg.
- Buy 9-19 $42.86 /pkg.
- Buy 20+ $37.64 /pkg.
We will notify you when this product is back in stock.
This item is currently out of stock
Receive an email when this item is in stock
Invalid Email Address
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Bestt Liebco® 3/4" - Weekender® -7" Knitted Polyester 507075700
Consistent fabric quality and performance with easy-to-read, color-coded packaging. Fast-moving Weekender DIY/Consumer Series blended polyester covers make the statement that you are serious about your DIY paint applicator business.
Consistent fabric quality and performance with easy-to-read, color-coded packaging. Fast-moving Weekender DIY/Consumer Series blended polyester covers make the statement that you are serious about your DIY paint applicator business.
Weights & Dimensions
- Nap 3/4"
- Length 7 in
Product Details
- Type Semi-Rough
- Package Quantity 12
- Brand Bestt Liebco
- Core 1-1/2
- Description Weekender
- Material Polyester Knit
- Style Latex
- Manufacturers Part Number 507075700
- Color Family Pink
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Bestt Liebco® 3/4" - Weekender® -7" Knitted Polyester 507075700 - Pkg Qty 12
$5.9
- Product Information
- Customer Review
- Product Q&A
- Accessories