Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :WBB2200009

MPN #: BMN12

3/4" Square Plate Washer - 13/16" I.D. - 3/16" Thick - Steel - Galvanized - Grade 2 - Pkg of 25

Product Description
SquarePlate Washers are commonly used to provide a parallel bearing surface when fastening bolts through the flanges of I-beams in structural applications.

PRICE
$94.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
94.95
Buy 10 units - 24 units
89.95Save $5.00 (5%)
Buy 25+ units
87.95Save $7.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3/4"
Inner Diameter13/16"
Thickness3/16"
Diameter2-1/4"
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginImport
FinishHot Dip Galvanized
MaterialSteel
Package Quantity25
DescriptionSquare Plate Washer
Manufacturers Part NumberBMN12
GradeGrade 2
BrandTitan Fasteners