Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M&W

Model # :WBB2781779

MPN #: 11658-12

M&W 3/4" X 12" Working Length J-Hook Style C

Product Description
Alloy J-hook 3/4" dia x 12" beamring, 1450 lb wll, is manufactured to exceed all ASME B30.20 and OSHA regulations. Features include max temp = 400F, eyes welded closed, self color corrosion resistant finish, alloy steel. Made in USA.

PRICE
$159.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width5 in
Height3 in
Weight Capacity1450 lbs
Weight3 lbs
Dimension C1 in
Dimension A0.75 in
Head Room12 in
Dimension B12 in
Diameter3/4 in
Dimension D3 in
Dimension E2.25 in

Product Details

Assembly RequiredNo
ColorGray
StyleC
Package Quantity1
Manufacturers Part Number11658-12
BrandM&W