x

Take 15% off your entire order!

Offer applied at checkout

3/4" x 13" Epoxy Screen - Stainless Steel - Pkg of 10

3/4" x 13" Epoxy Screen - Stainless Steel - Pkg of 10

Item #: WBB2229468

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$63.06 up to 21% OFF

Minimum Quantity: 3

Price: $49.95

Save $2.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Made of stainless steel. Used for brick and block. For use with Wej-It Inject-TITE™ Epoxy

  • BRAND Wej-It
  • SIZE --
  • MATERIAL Stainless Steel Screen
  • FOR USE WITH Hollow Walls
  • SCREEN SIZE 3/4" x 13"
  • COUNTRY OF ORIGIN Import
  • SERIES --
  • PACKAGE QTY 10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/4" x 13" Epoxy Screen - Stainless Steel - Pkg of 10

3/4" x 13" Epoxy Screen - Stainless Steel - Pkg of 10

Item #: WBB2229468

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant