Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB320742

Global Industrial™ Hex Nut Sleeve Anchor, 3/4" x 4-1/4"

Product Description
The Global Industrial ™ 3/4" x 4-1/4" Sleeve Anchor supports a variety of masonry materials and applications in need of secure holding and attachment. This concrete mounting anchor kit is suitable for hard and rigid surfaces. Solid steel base material offers lasting durability and holding performance. Includes four lag bolts to install one post. Sleeve Anchor package quantity is 1 Set.

PRICE
$18.00

1
1
Available on or around 11/13/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.15 in
Size3/4"
HeadHex Nut
Diameter.7415 in
Unit of MeasurementInch (Imperial)

Product Details

TypeConcrete Mounting Anchor Kit
Country of OriginImport
MaterialSteel
Package Quantity1
Manufacturers Part Number320742
BrandGlobal Industrial