Clearance
x

Take 15% off your entire order!

Offer applied at checkout

3/4 x 8-1/2" Wedge Anchor - Carbon Steel - Made In USA - Pkg of 15 - MKT Sup-R-Stud 2634812

3/4 x 8-1/2" Wedge Anchor - Carbon Steel - Made In USA - Pkg of 15 - MKT Sup-R-Stud 2634812

Item #: WBB2152752

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $81.95

Save $4.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Mechanical Wedge Anchor - 1/4-20 x 3-1/4" - Steel - Zinc - USA - Pkg of 20 - MKT Fastening 261431SP

Mechanical Wedge Anchor - 1/4-20 x 3-1/4" - Steel - Zinc - USA - Pkg of 20 - MKT Fastening 261431SP

Mechanical Wedge Anchor - 5/8-11 x 6" - Steel - Zinc - USA - Pkg of 5 - MKT Fastening 265860SP

Mechanical Wedge Anchor - 5/8-11 x 6" - Steel - Zinc - USA - Pkg of 5 - MKT Fastening 265860SP

1/2 x 5-1/2" Wedge Anchor - Carbon Steel - USA - Galvanized - Pkg of 50 - MKT Sup-R-Stud 2812512

1/2 x 5-1/2" Wedge Anchor - Carbon Steel - USA - Galvanized - Pkg of 50 - MKT Sup-R-Stud 2812512

Dewalt eng. by Powers 7424SD1-PWR-Power-Stud+® Wedge Expansion Anchor, SD1, 1/2" x 5-1/2"-50 Pk

Dewalt eng. by Powers 7424SD1-PWR-Power-Stud+® Wedge Expansion Anchor, SD1, 1/2" x 5-1/2"-50 Pk

Dewalt eng. by Powers 7433SD1-PWR - Power-Stud+® Wedge Expansion Anchor, SD1, 5/8" x 5" - 25 Pk

Dewalt eng. by Powers 7433SD1-PWR - Power-Stud+® Wedge Expansion Anchor, SD1, 5/8" x 5" - 25 Pk

Dewalt eng. by Powers 7448SD1-PWR-Power-Stud+® Wedge Expansion Anchor, SD1, 3/4" x 8-1/2"-10 Pk

Dewalt eng. by Powers 7448SD1-PWR-Power-Stud+® Wedge Expansion Anchor, SD1, 3/4" x 8-1/2"-10 Pk

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Dewalt eng. by Powers 03794-PWR - Spike Anchor, Concrete Forming, 1/4" x 2-3/4"

Dewalt eng. by Powers 03794-PWR - Spike Anchor, Concrete Forming, 1/4" x 2-3/4"

3/4 x 8-1/2" Wedge Anchor - Carbon Steel - Made In USA - Pkg of 15 - MKT Sup-R-Stud 2634812

Features & Benefits:
  • Required hole diameter equals anchor diameter
  • Excellent for setting immediately
  • Can be loaded immediately
  • Can be set in a bottomless hole
  • Simple installation
  • Nut and washer supplied in package
  • ROHS compliant except for Grade 5
Approvals/Listings:
  • G.S.A. Spec FF-S-325C, Group II, Type 4, Class 1
  • ICC ESR-3235 3/8, 1/2, 5/8, C-STL, ZP


Weights & Dimensions

  • Required torque to Set 100-200 lb-in
  • Unit of Measurement Inch (Imperial)
  • Length 8-1/2 in
  • Hole Diameter 3/4"
  • Thread Length 4 in
  • Size 3/4-10

Product Details

  • Description Wedge Anchor
  • Country of Origin Made in USA
  • Package Quantity 15
  • Brand MKT Fastening
  • Material Steel
  • Finish Zinc
  • Anchor Type Wedge Anchor
  • Manufacturers Part Number 2634812

Compliance & Certifications

  • Certifications ICC Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/4 x 8-1/2" Wedge Anchor - Carbon Steel - Made In USA - Pkg of 15 - MKT Sup-R-Stud 2634812

3/4 x 8-1/2" Wedge Anchor - Carbon Steel - Made In USA - Pkg of 15 - MKT Sup-R-Stud 2634812

Item #: WBB2152752

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant