3/8-16 Carbon Steel Insert For Metal - 329-6 - Made In USA - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Screw machined out of carbon steel for long lasting durability. Provides standard size/pitch threads allowing installation with standard tools. Thread repair insert for metal, 3/8-16 x 9/16-12 x .515". Threading type is Course. Alloy is 12L14.
PRICE
$15.30 Sold in packages of 10 / $1.53 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/8-16 |
| Installed Length | 0.515" |
Product Details
| Alloy | 12L14 |
| Style | Imperial |
| Threading Type | Coarse |
| Country of Origin | Made in USA |
| Material | Carbon Steel |
| Package Quantity | 10 |
| Description | Insert for Metal |
| Manufacturers Part Number | 329-6 |
| Design | Heavy Wall |
| Brand | E-Z Lok |