3/8-16 Flush Press Insert - Brass - 240-6-Br - Pkg Qty 10
|
Questions & Answers (0)
Product Description
3/8-16 x .625" long Brass thread insert, press-in installation in thermoset plastics.
PRICE
$9.10 Sold in packages of 10 / $0.91 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/8-16 |
| Installed Length | 0.625" |
Product Details
| Type | Press insert |
| Alloy | 360 |
| Style | Imperial |
| Threading Type | Coarse |
| Country of Origin | Import |
| Material | Brass |
| Package Quantity | 10 |
| Description | Insert for Plastic |
| Manufacturers Part Number | 240-6-BR |
| Design | Flush |
| Brand | E-Z Lok |