x

Take 15% off your entire order!

Offer applied at checkout

3/8-16 x 1-3/4" Expansion Anchor - Zinc Diecast Alloy - Made In USA - Pkg of 50 - MKT Forway 1106000

3/8-16 x 1-3/4" Expansion Anchor - Zinc Diecast Alloy - Made In USA - Pkg of 50 - MKT Forway 1106000

Item #: WBB2152742

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $78.95

Save $3.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/8-16 x 1-3/4" Expansion Anchor - Zinc Diecast Alloy - Made In USA - Pkg of 50 - MKT Forway 1106000

Features & Benefits:
  • Medium to heavy loads
  • Can be used in dead, variable, or vibratory conditions in all types of solid or hollow masonry materials
  • Four-way expansion assures positive anchoring even under adverse drilling conditions
Approvals/Listings:
  • G.S.A. Spec FF-S-325C, Group II, Type 2, Class I


  • BRAND MKT Fastening
  • SIZE 3/8-16
  • LENGTH INCHES 1-3/4
  • MATERIAL Steel
  • FINISH Zinc
  • HOLE DIA. 11/16"
  • MANUFACTURERS PART NUMBER 1106000
  • DESCRIPTION Expansion Anchor
  • SHIELD LENGTH 1-3/4"
  • PACKAGE QTY 50
  • COUNTRY OF ORIGIN Made in USA
  • APPLICATION Medium to Heavy Loads
  • ANCHOR TYPE Expansion Anchor
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Taper Bolt Anchor w/ Expansion Nut - 1/2 x 2-7/8" - Grade 5 - Steel - Zinc - Made In USA - Pkg of 25

Item #: B2152765

Not Yet Rated

Usually ships in 4 to 7 days

$74.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/8-16 x 1-3/4" Expansion Anchor - Zinc Diecast Alloy - Made In USA - Pkg of 50 - MKT Forway 1106000

3/8-16 x 1-3/4" Expansion Anchor - Zinc Diecast Alloy - Made In USA - Pkg of 50 - MKT Forway 1106000

Item #: WBB2152742

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant