
Customers Also Viewed
Product Information
Customer Review
Product Q&A
3/8-16X1 3/4 Phillips Flat Machine Screw Fully Threaded Zinc. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
Weights & Dimensions
- Unit of Measurement Inch (Imperial)
- Head Flat ft
- Size 3/8-16
- Length 1-3/4 in
Product Details
- Package Quantity 600
- Drive Phillips
- Description Machine Screw
- Country of Origin Import
- Material Steel
- Finish Zinc
- Manufacturers Part Number 3728MPF
- Full or Partial Thread Full
Customer Review
Product Q & A
There are no questions for this product.

3/8-16X1 3/4 Phillips Flat Machine Screw Fully Threaded Zinc, Pkg of 600
$237.95
- Product Information
- Customer Review
- Product Q&A