SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

3/8-16 x 1 MS35307, Military Hex Head Cap Screw Coarse Thread Stainless Steel - DFAR - Pkg of 200

3/8-16 x 1 MS35307, Military Hex Head Cap Screw Coarse Thread Stainless Steel - DFAR - Pkg of 200

Item #: WBB400050

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $515.00

$85.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

1/4-20 x 2 MS35307, Military Hex Head Cap Screw Coarse Thread Stainless Steel - DFAR,250 pcs

1/4-20 x 2 MS35307, Military Hex Head Cap Screw Coarse Thread Stainless Steel - DFAR,250 pcs

5/16-24 x 7/8 MS35308, Military Hex Head Cap Screw - Fineead 300 Series SS DFAR,250 pcs

5/16-24 x 7/8 MS35308, Military Hex Head Cap Screw - Fineead 300 Series SS DFAR,250 pcs

3/4-10 x 4 MS90725 Military Hex Cap Screw - Coarse Thread - Yellow - Grade 5 - Pkg of 60

3/4-10 x 4 MS90725 Military Hex Cap Screw - Coarse Thread - Yellow - Grade 5 - Pkg of 60

5/16-24 x 1 MS90726 Military Hex Cap Screw - Fine Thread - Yellow - Grade 5 - Pkg of 1400

5/16-24 x 1 MS90726 Military Hex Cap Screw - Fine Thread - Yellow - Grade 5 - Pkg of 1400

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

.219-.500 MS27183 Military Flat Washer - Cadmium - Pkg of 5000

.219-.500 MS27183 Military Flat Washer - Cadmium - Pkg of 5000

3/8-16X1 MS35307, Military Hx Head Cap Screw Coarse Thrd 300 Series Stainless Steel DFAR. Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Weights & Dimensions

  • Head Hex ft
  • Size 3/8-16
  • Length 1 in

Product Details

  • Package Quantity 200
  • Country of Origin Made In USA
  • Finish Stainless Steel
  • Manufacturers Part Number MS35307-360
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/8-16 x 1 MS35307, Military Hex Head Cap Screw Coarse Thread Stainless Steel - DFAR - Pkg of 200

3/8-16 x 1 MS35307, Military Hex Head Cap Screw Coarse Thread Stainless Steel - DFAR - Pkg of 200

Item #: WBB400050

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant