
Customers Also Viewed
Weights & Dimensions
- Unit of Measurement Inch (Imperial)
- Thread Coarse in
- Head Hex ft
- Length 2-1/2 in
- Proof Load 55000 Lbs psi
- Min Tensile Strength 74000 Lbs psi
- Size 3/8-16
Product Details
- Description Hex Head Cap Screw
- Country of Origin Import
- Full or Partial Thread Partial
- Grade Grade 2
- Package Quantity 400
- Material Steel
- Finish Zinc
- Manufacturers Part Number 3740CH2
There are no questions for this product.

Square Nut - 3/8-16 - Grade 2 - Steel - Zinc CR+3 - Pkg of 100 - Brighton-Best 237032
Item #: B2100952
Not Yet Rated
$3.72

Flat Washer - 3/8" - Medium Carbon Steel - Zinc - USS - Made In USA - Pkg of 100 - BBI 850150
Item #: B2101085
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.25

Nord-Lock 1525 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - 3/8" - Pkg of 20
Item #: B2083466
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$18.75

3/8-16X2 1/2 Hex Cap Screw Grade 2 Zinc, Pkg of 400
$97.95
- Product Information
- Customer Review
- Product Q&A
- Accessories