SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

3/8-16 x 3/4" Thumb Screw - FT - Zinc - Pkg of 200

3/8-16 x 3/4" Thumb Screw - FT - Zinc - Pkg of 200

Item #: WBB426852

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $123.95

Save $6.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/4-20 x 1/2" Thumb Screw - FT - Zinc - Pkg of 800

1/4-20 x 1/2" Thumb Screw - FT - Zinc - Pkg of 800

5/16-18 x 3" Thumb Screw - FT - Zinc - Pkg of 200

5/16-18 x 3" Thumb Screw - FT - Zinc - Pkg of 200

5/16-18 x 2" Thumb Screw - FT - Zinc - Pkg of 200

5/16-18 x 2" Thumb Screw - FT - Zinc - Pkg of 200

1/4-20 x 5/8" Thumb Screw w/ Shoulder - FT - Zinc - Pkg of 600

1/4-20 x 5/8" Thumb Screw w/ Shoulder - FT - Zinc - Pkg of 600

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Interion® Office Chair With High Back & Adjustable Arms, Mesh, Black

Interion® Office Chair With High Back & Adjustable Arms, Mesh, Black

#4-40 x 1/2" Knurled Thumb Screw - FT - Aluminum - Pkg of 100

#4-40 x 1/2" Knurled Thumb Screw - FT - Aluminum - Pkg of 100

Nylon Plastic Adjustable Lever With Steel Components 1/4-20 x .98 Stud 1.77"L - Made In USA

Nylon Plastic Adjustable Lever With Steel Components 1/4-20 x .98 Stud 1.77"L - Made In USA

3/8-16X3/4 Thumb Screw Fully Thread Zinc. Thumb area enables turning by hand.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Thread Full in
  • Head Thumb ft
  • Size 3/8-16
  • Length 3/4 in

Product Details

  • Package Quantity 200
  • Description Thumb Screw
  • Country of Origin Import
  • Material Steel
  • Finish Zinc
  • Manufacturers Part Number 3712T
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/8-16 x 3/4" Thumb Screw - FT - Zinc - Pkg of 200

3/8-16 x 3/4" Thumb Screw - FT - Zinc - Pkg of 200

Item #: WBB426852

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant