Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M&W

Model # :WBB1503231

MPN #: 17611

M&W 3/8" Alloy Latching J-Hook, Style B 365 Lb. Capacity

Product Description
Features:

  • Style B Latching J-Hook of alloy steel construction is designed for use with chains, hoists, and slings to efficiently move materials in applications where sling, grab or foundry hooks are not suitable
  • Powder-coated black to resist rust and corrosion
  • Maximum use temperature is 400° F
  • Manufactured to exceed all ASME B30.20 and OSHA regulations
  • Proof load certificates available upon request.


PRICE
$359.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity365 lbs
Dimension F1.1 in
Dimension C1 in
Dimension A0.38 in
Dimension B6 in
Diameter3/8 in
Dimension D1.5 in
Dimension E2.38 in

Product Details

Assembly RequiredNo
ColorGray
StyleB
MaterialSteel
Manufacturers Part Number17611
BrandM&W