3/8" Flat Washer - 7/16" I.D. - .064/.104" Thick - Steel - Zinc - Grade 2 - USS - Pkg of 1 Lb.
Write a Review
|
Questions & Answers (0)
Product Description
3/8" Flat Washer - USS - 7/16" I.D. - .064/.104" Thick - Steel - Zinc - Grade 2 - Pkg of 1 Lbs.
Flat washers are used in conjunction with fasteners, such as bolts or screws, and are commonly used with spacers/shims and help reinforce an attachment. They help distribute a load across a surface area. Flat washers are available in inch or metric measurements and come in various sizes, with different outside diameter, inside diameter, and thicknesses.
Flat washers are used in conjunction with fasteners, such as bolts or screws, and are commonly used with spacers/shims and help reinforce an attachment. They help distribute a load across a surface area. Flat washers are available in inch or metric measurements and come in various sizes, with different outside diameter, inside diameter, and thicknesses.
PRICE
$12.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/8" |
| Inner Diameter | 7/16" |
| Thickness | .064/.104" |
| Diameter | 1" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Description | Flat Washer - USS |
| Package Quantity | 1 Lb. |
| Manufacturers Part Number | HMD06#1 |
| Grade | Grade 2 |
| Brand | Titan Fasteners |
Compliance & Certifications
| Certifications | USS |