Proto J6472 3/8" Drive Electronic Torque Tester 25-250 in-lbs
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 3/8" Drive Electronic Torque Tester 25-250 in-lbs
Use to test all types of torque wrenches in all types of settings where full scale calibration is needed or where a quick Pass/Fail check is required. Accuracy of +/- 1% of indicated value in both clockwise and counter clockwise directions. Broad accuracy range extends from 10% to 100% of full scale. Three units of measure are available ft-lb, in-lb, and Nm. Three operating modes: Track Mode, Peak Hold and First Peak (for use with Click-style Torque wrenches). Fast sampling rate helps maintain high accuracy during torque applications. Each tester is built with a male square drive and also comes supplied with a female-to-female square drive adapter. Powered by a standard 9V battery, providing up to 50 hours run time. N.I.S.T. (National Institute of Standards and Technology) traceable certification supplied with each tester. Optional all-steel stand (J6470S) provides a strong support with minimal footprint. Testers meet or exceed requirements set forth in ASME B107.29
PRICE
$1,225.00
1
1
Available on or around 10/23/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Max Torque | 28.2 lb-in |
| Drive Size | 3/8 in |
| Increments | 0.01 4G |
Product Details
| Style | Electronic Tester |
| Type | Torque Tester |
| Impact Approved | No |
| Gradation | .1 |
| Color | Red |
| Manufacturers Part Number | J6472 |
| Min Torque | 25 |
| Brand | Proto |