Prevost 3/8" Plug Body with Industrial Profile & 1/4" FNPT Connection Used with ISI Coupling
Write a Review
|
Questions & Answers (0)
Product Description
Plug used with isi coupler. Scratch and corrosion resistant. High precision tolerances. NPT female thread = 1/4" FNPT.
PRICE
$71.95
30
30
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.13 in |
| Width | 3.74 in |
| Height | 0.82 in |
| Weight | 0.2 lbs |
| Nominal Flow Diameter | 3/8 in |
| Thread | 1/4 FNPT in |
Product Details
| Interchange | Industrial |
| CFM | 81 CFM |
| Connection Configuration | 1/4 FNPT |
| Made in the USA | No |
| Material | Treated Steel |
| Description | Plug With Industrial Profile Used With ISI Coupling |
| Package Quantity | 10 |
| Max Operating PSI | 174 psi |
| Manufacturers Part Number | IRP 086201 |
| Brand | Prevost |