Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sleeve Anchors

Sleeve Anchors offer dependable anchoring solutions for concrete or masonry surfaces. Engineered for strength and stability, anchors provide a secure base for fixtures, machinery, or structural elements. Constructed from corrosion-resistant materials such as stainless steel, they ensure long-lasting performance in both indoor and outdoor environments. Sleeve anchors are ideal for contractors, builders, and maintenance professionals in construction, renovation, or industrial projects requiring reliable fastening options.
23 Results

Anchor Kits

Anchor Kits
The convenient sleeve anchor kits are designed to easily and securely insert screws into masonry, drywall, and other surfaces. Available in various styles and sizes, these kits include a set of anchors designed to accommodate a range of specific building applications. The number of pieces included and dimensions vary by set.
CompareImagePackage QuantityLengthSizeHeadFinishMaterialModel #Price
Global Industrial™ Hex Nut Sleeve Anchor, 3/4" x 4-1/4"
1
5.15 in
3/4"
Hex Nut
-
Steel
Ships Same Day
WB320742
$17.50
Global Industrial™ Set Of 4 Sleeve Anchors (3/4" x 4-1/4") With 1 Drill Bit (3/4" x 8")
1
4-1/4 in
3/4"
-
-
Steel
Ships Same Day
WB320743
$20.00

Sleeve Anchors

Sleeve Anchors
Sleeve anchors are sturdy pieces of hardware designed to provide stability during mounting applications in construction, masonry, and similar settings. Made with heavy-duty materials like steel and stainless steel, these anchors come preassembled with a nut and washer and are wrench or pneumatic tool driven. Various size, finish, and head style options are available.
Showing 1-10 of 20 results

Sleeve Expansion Anchors

Sleeve Expansion Anchors
Sleeve expansion anchors are fastening solutions designed to securely anchor objects to concrete, brick, or masonry surfaces. The anchor consists of a sleeve, nut, and washer. The sleeve expands when the nut is tightened, creating a secure grip within the drilled hole. The anchors are ideal for securely mounting fixtures, shelves, brackets, and other objects in construction and building projects.