x

Take 15% off your entire order!

Offer applied at checkout

3/8" x 4" Sleeve-TITE™ Sleeve Anchor - Flat Head - 304 Stainless Steel - Pkg of 50

3/8" x 4" Sleeve-TITE™ Sleeve Anchor - Flat Head - 304 Stainless Steel - Pkg of 50

Item #: WBB2229375

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Acorn
  • Flat

Flat

$178.90 up to 4% OFF

Price: $170.95

Save $8.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

The Sleeve-TITE™ sleeve anchor is a high-strength, pre‑assembled expansion anchor designed for anchoring into concrete, masonry, and brick. The Sleeve-TITE anchor has a 6-dimple expansion sleeve over a threaded stud bolt which provides superior performance in all conditions. These anchors are available in a number of head styles for a wide array of applications.

Features & Benefits:
  • Pre-assembled with nut and washer for immediate installation - Eliminates the problem of missing components
  • Anchor size = Drill bit size
  • Can be used for solid and hollow concrete and masonry applications
  • New 6-dimple expansion sleeve allows the anchor to grip imperfections in the base material
  • One-piece sleeve design allows stress to be distributed over the entire contact area
Applications:
  • Shelving
  • Cable Trays
  • Sill Plates
  • Door Frames
  • Window Frames
  • Railing


  • BRAND Wej-It
  • SIZE 3/8"
  • LENGTH INCHES 4
  • MATERIAL Stainless Steel
  • FINISH 304 Stainless Steel
  • COUNTRY OF ORIGIN Import
  • HEAD Flat
  • PACKAGE QTY 50
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/8" x 4" Sleeve-TITE™ Sleeve Anchor - Flat Head - 304 Stainless Steel - Pkg of 50

3/8" x 4" Sleeve-TITE™ Sleeve Anchor - Flat Head - 304 Stainless Steel - Pkg of 50

Item #: WBB2229375

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant