Aignep USA 3/8"NPT Breather Vent Brass Body 100 Micron 14 to 176 F - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Aignep USA pneumatic mufflers and silencers provide a solution for filtering and reducing noise of air exhausted from valves, cylinders and other pneumatic components.
PRICE
$22.90 Sold in packages of 5 / $4.58 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
| Thread Size | 3/8 NPT Male in |
Product Details
| Material | Brass Body, Stainless Steel Mesh |
| Package Quantity | 1 |
| Description | Breather Vent |
| Connection Style | NPT |
| Manufacturers Part Number | 7021-06 |
| Brand | Aignep USA |