SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

3/8x2 1/2 Cotter Pin Zinc, Pkg of 100

3/8x2 1/2 Cotter Pin Zinc, Pkg of 100

Item #: WBB428298

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $72.95

Save $3.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

5/32X1 1/2  Cotter Pin Zinc, Pkg of 1000

5/32X1 1/2 Cotter Pin Zinc, Pkg of 1000

1/8" x 2" Cotter Pin - Aluminum - Plain - ASME 18.8.1 - Made In USA - Pkg Qty 100

1/8" x 2" Cotter Pin - Aluminum - Plain - ASME 18.8.1 - Made In USA - Pkg Qty 100

3/8x4 Cotter Pin Zinc, Pkg of 100

3/8x4 Cotter Pin Zinc, Pkg of 100

3/8" x 4" Cotter Pin - Carbon Steel - Plain - ASME 18.8.1 - Made In USA  - Pkg Qty 25

3/8" x 4" Cotter Pin - Carbon Steel - Plain - ASME 18.8.1 - Made In USA - Pkg Qty 25

3/16x2 1/2 Cotter Pin Zinc, Pkg of 500

3/16x2 1/2 Cotter Pin Zinc, Pkg of 500

1/4x5 Cotter Pin Zinc, Pkg of 100

1/4x5 Cotter Pin Zinc, Pkg of 100

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

.093x2 Hitch Pin Clip Zinc, Pkg of 1000

.093x2 Hitch Pin Clip Zinc, Pkg of 1000

3/8X2 1/2 Cotter Pin Zinc.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Size 3/8"
  • Length 2-1/2 in

Product Details

  • Type Cotter
  • Package Quantity 100
  • Country of Origin Import
  • Description Pin
  • Material Steel
  • Finish Zinc
  • Manufacturers Part Number 37540PC
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/8x2 1/2 Cotter Pin Zinc, Pkg of 100

3/8x2 1/2 Cotter Pin Zinc, Pkg of 100

Item #: WBB428298

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant