SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

3/8X6  Unslotted Indented Hexwasher Self Drill Screw Full Thread Zinc Bake, Pkg of 100

3/8X6 Unslotted Indented Hexwasher Self Drill Screw Full Thread Zinc Bake, Pkg of 100

Item #: WBB412599

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $400.95

Save $20.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/4-20X1 7/16 A/F Unslotted Indented Hexwasher Serrated Self Drill Full Thread Zinc Bake0 2500 pcs

1/4-20X1 7/16 A/F Unslotted Indented Hexwasher Serrated Self Drill Full Thread Zinc Bake0 2500 pcs

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

#8 x 3/4 Phillips Pan Full Thread Self Drilling Screw 410 Stainless Steel - Pkg of 5000

#8 x 3/4 Phillips Pan Full Thread Self Drilling Screw 410 Stainless Steel - Pkg of 5000

#10 x 1-1/2 Phillips Flat Undercut Full Thread Self Drilling Screw Zinc Bake - Pkg of 1000

#10 x 1-1/2 Phillips Flat Undercut Full Thread Self Drilling Screw Zinc Bake - Pkg of 1000

3/8X6 Unslotted Indented Hexwasher Self Drill Screw Full Thread Zinc Bake. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

Weights & Dimensions

  • Head Indented Hex Washer ft
  • Size 3/8-12
  • Length 6 in

Product Details

  • Drive Unslotted
  • Package Quantity 100
  • Country of Origin Import
  • Material Steel
  • Finish Zinc
  • Manufacturers Part Number 3796KW
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/8X6  Unslotted Indented Hexwasher Self Drill Screw Full Thread Zinc Bake, Pkg of 100

3/8X6 Unslotted Indented Hexwasher Self Drill Screw Full Thread Zinc Bake, Pkg of 100

Item #: WBB412599

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant