Shirley K's 3 Compartment Tray Blue PT152 - 10-1/2"L x 5-1/2"W x 2-1/2"H - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Compartment trays are designed to organize items for the home, office or classroom. Store them on tabletops or in desk drawers, cabinets and closets for convenient organization. Our compartment trays are available in 3 useful models offering 3, 8 and 20 compartments.
PRICE
$49.00 Sold in packages of 5 / $9.80 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 in |
| Width | 5-1/2 in |
| Height | 2-1/2 in |
| Inside Length | 33-1/4 in |
| Inside Width | 21-1/4 in |
| Inside Bottom Length | 33-1/4 in |
| Inside Bottom Width | 21-1/4 in |
| Weight Capacity | 100 lbs |
| Weight | 2 lbs |
| Compartment Dimensions (L x W x H) | 5 x 3-1/2 x 2-1/2 in |
Product Details
| Assembly Required | No |
| Type | Compartment Tray |
| Color | Blue |
| Series | PT152 |
| Material | Polyethylene |
| Number of Compartments | 3 |
| Package Quantity | 5 |
| Manufacturers Part Number | PT152-BLUE |
| Brand | Shirley K's |