x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 3 Diopter Fluorescent Magnifying Lamp With Covered Metal Arm Black

Global Industrial™ 3 Diopter Fluorescent Magnifying Lamp With Covered Metal Arm Black

Item #: WB277494

(14)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $50.95

Save $2.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3 Diopter Magnifying Desk Lamp with Fluorescent Bulb - Black

Premium 2-in-1 lighting and magnification lamp with metal G-clamp for desktop use. Comes with 5" round glass lens and a hinged, dust-proof cover. Uses a T4 22W circular fluorescent bulb (included). Adjustable swing arm is made of metal and includes an arm cover which reduces possibility of hand pinching or injury. 2 Prong ungrounded plus. Includes lens cleaning cloth.

Application: Commercial. ETL & cETL listed.

  • COLOR FINISH Black
  • BASE TYPE Clamp
  • BRAND Global Industrial
  • DESCRIPTION Magnifier Lamp with Covered Metal Arm
  • MANUFACTURERS PART NUMBER 277494
  • WATTAGE 22
  • DIOPTER 3
  • LENS 5"
  • BULBS T4 22 W Circular Fluorescent
  • CERTIFIED/APPROVED ETL, cETL
  • VOLTAGE 120V at 60Hz
  • MAGNIFICATION 1.75X
  • BULB TYPE Fluorescent
Customer Review

4.5

  • 5 Star

    6
  • 4 Star

    5
  • 3 Star

    2
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 06, 2019

    Great Company
    Your review:
    I love working with this vendor. They are prompt, helpful and making ordering a breeze.
  • Reviewer: Anonymous

    Date: March 23, 2018

    Inspection light review
    Your review:
    Lamp works great, great replacement for what was there before
  • Reviewer: Anonymous

    Date: March 23, 2018

    Great Product
    Your review:
    Works Great
  • Reviewer: Anonymous

    Date: March 23, 2018

    Great Service
    Your review:
    This is a great group to work with! Everything received as order and on time.
  • Reviewer: Anonymous

    Date: November 08, 2016

    Better than expected
    Your review:
    Excellent extension, stays where you put it. Light goes all the way around the magnifier so you don't have shadow spots.
  • Reviewer: Anonymous

    Date: March 13, 2016

    Light
    Your review:
    Excellent. Love it!
  • Reviewer: Anonymous

    Date: November 03, 2014

    WB2777494
    Your review:
    Works OK but looks like a toilet seat, I do not like the appearance and lid is not removable. A little lens and a lot less cover would be great.
  • Reviewer: Anonymous

    Date: August 18, 2014

    Great light.
    Your review:
    This is a great heavy duty light fixture.
  • Reviewer: Anonymous

    Date: July 21, 2014

    3 Diopter lamp
    Your review:
    Great service and shipping - never expected overnight delivery. Works well reading maps, map books, and text in smaller print.
  • Reviewer: Anonymous

    Date: January 07, 2014

    GREAT PRODUCT!!
    Your review:
    I am very impressed with the quaility of the magnifying lamp that I recently purchased. I don't know if it's possible but it's almost too heavy-duty! This lamp will outlast me! Thank you
Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Global Industrial™ 3 Diopter LED Magnifying Lamp, White

Item #: 695232

(4)

Ships same day.

$66.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 3 Diopter Fluorescent Magnifying Lamp With Covered Metal Arm Black

Global Industrial™ 3 Diopter Fluorescent Magnifying Lamp With Covered Metal Arm Black

Item #: WB277494

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 3 Diopter Fluorescent Magnifying Lamp With Covered Metal Arm Black
    Global Industrial™ 3 Diopter Fluorescent Magnifying Lamp With Covered Metal Arm Black
    Global Industrial™ 3 Diopter Fluorescent Magnifying Lamp With Covered Metal Arm Black
    Global Industrial™ 3 Diopter Fluorescent Magnifying Lamp With Covered Metal Arm Black
    Global Industrial™ 3 Diopter Fluorescent Magnifying Lamp With Covered Metal Arm Black
    Global Industrial™ 3 Diopter Fluorescent Magnifying Lamp With Covered Metal Arm Black
    Global Industrial™ 3 Diopter Fluorescent Magnifying Lamp With Covered Metal Arm Black
    Global Industrial™ 3 Diopter Fluorescent Magnifying Lamp With Covered Metal Arm Black
    Global Industrial™ 3 Diopter Fluorescent Magnifying Lamp With Covered Metal Arm Black
    Global Industrial™ 3 Diopter Fluorescent Magnifying Lamp With Covered Metal Arm Black
    Global Industrial™ 3 Diopter Fluorescent Magnifying Lamp With Covered Metal Arm Black
    Global Industrial™ 3 Diopter Fluorescent Magnifying Lamp With Covered Metal Arm Black
    Global Industrial™ 3 Diopter Fluorescent Magnifying Lamp With Covered Metal Arm Black
    Global Industrial™ 3 Diopter Fluorescent Magnifying Lamp With Covered Metal Arm Black
    Global Industrial™ 3 Diopter Fluorescent Magnifying Lamp With Covered Metal Arm Black
    Global Industrial™ 3 Diopter Fluorescent Magnifying Lamp With Covered Metal Arm Black
    Global Industrial™ 3 Diopter Fluorescent Magnifying Lamp With Covered Metal Arm Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant