Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pro-Line

Model # :WB706353

MPN #: MAG-1

Pro-Line 3 Diopter Magnifier LED Lamp, Gray

Product Description
Improve your work environment with this optional magnifier lamp. 45" Arm.

Features:
  • 9W dimmable LED modules
  • 1750 lux at focal length 13"
  • 4000°K correlated color temperature(CCT). 80 color rendition index (CRI)
  • 3 diopter, with 5" diameter lens
  • 45" parallel, 3 pivot K-arm
  • Step dimming 0-50-100%. 9/4 hour shut-off function


Requires purchase of 706354 to mount on to workstations.
PRICE
$339.95

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Assembly RequiredYes
Manufacturers Part NumberMAG-1
Country of OriginUSA
Wattage9 W
ColorGray
BrandPro-Line