Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Glaro

Model # :WBB1902361

MPN #: 192-BK-SA

Glaro 3 Gallon Ash/Trash Receptacle w/Sand Cover, Satin Black/Satin Aluminum Lid - 192-BK-SA

Product Description
The Mount Everest Series of all metal designer finished receptacles is one of a kind. Mount Everest dual function receptacles are the premier solution for smoking and refuse disposal in any facility. Each model features a timeless cylindrical design which incorporates a durable, aluminum top. Though every unit offers separate containment for cigarette remains and trash, several cover styles are available, allowing users to select the best design for each application. In addition, each model comes complete with a removable galvanized steel inner liner can. These American made, fire-safe, galvanized steel receptacles are the product of choice for use anywhere durability, performance, and presentation count.

Features & Benefits
  • Dual purpose ash and trash receptacle
  • Indoor/Outdoor All Weather construction
  • Outer container constructed from heavy gauge rolled galvanized steel
  • Non rusting aluminum bottom is sealed to the body for additional protection
  • Easy to clean finishes
  • Covers are constructed of handspun heavy gauge seamless aluminum
  • Includes fireproof, galvanized steel inner liner container
  • Constructed of 30% fire safe recycled aluminum & steel
  • 100% post-consumer recyclable
  • Glaro "Go Green" - packed with 100% recycled materials
  • Quick Ship
  • Made in the USA
*Additional options are available.

PRICE
$269.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Depth9 in
Height23 in
Weight11 lbs
Diameter9 in

Product Details

TypeAsh & Trash Receptacle
Liner MaterialGalvanized Liner
ColorBlack
Lid Color FamilySatin Aluminum
Opening6 in
LidYes
Capacity3 gal
Lid TypeAshtray Lid
MaterialSteel
Manufacturers Part Number192-BK-SA
Indoor/OutdoorIndoor/Outdoor
Percent Post Consumer Recycled Content1
ShapeRound
BrandGlaro