x

Take 15% off your entire order!

Offer applied at checkout

3" Hot Dot Center Mount Reflector, Red - Pkg Qty 100

3" Hot Dot Center Mount Reflector, Red - Pkg Qty 100

Item #: WBB688345

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • White
  • Yellow
  • Red
  • Green
  • Blue

Red

$1.97 ea.

Price: $197.00 / Pkg of 100

Save $9.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3" Hot Dot Center Mount Reflector, Red

The New Davidson HOT Dot is a 3 inch centermount reflector that is impact resistant and waterproof. Impacts only dimple the HOT Dot and there is no air gap for water to get inside and kill reflectivity.

Features

  • HOT Dots retain their reflectivity when abraded by grit and cinders, while traditional acrylic reflectors can lose up to 85% of their reflectivity. Where acrylic reflectors fail, we shine!
  • Highly abrasion resistant
  • Highly impact resistant
  • Available in yellow, white, red, blue and green
  • Waterproof
  • Bright and tough
  • When subjected to 60 inch pounds of force
  • Daytime - Acrylic reflectors fracture, HOT Dots only dimple!
  • Nighttime - Acrylic reflectors lose brightness, HOT Dots retain brightness!
  • When crack develop, water can penetrate acrylic reflectors causing a loss of their reflectivity, HOT Dots retain reflectivity

  • LENGTH INCHES 3
  • DEPTH INCHES .6
  • HEIGHT INCHES 3
  • COLOR FINISH Red
  • BRAND Pexco
  • CONSTRUCTION PC
  • DESCRIPTION 3 Hot Dot Centermount Reflector
  • DIAMETER INCHES 3
  • MANUFACTURERS PART NUMBER 80HOTDOT-R
  • PACKAGE QUANTITY 100
  • SHEETING Reflexite AR1000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3" Hot Dot Center Mount Reflector, Red - Pkg Qty 100

3" Hot Dot Center Mount Reflector, Red - Pkg Qty 100

Item #: WBB688345

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant