
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
3" Hot Dot Center Mount Reflector, Yellow
The New Davidson HOT Dot is a 3 inch centermount reflector that is impact resistant and waterproof. Impacts only dimple the HOT Dot and there is no air gap for water to get inside and kill reflectivity.
Features
The New Davidson HOT Dot is a 3 inch centermount reflector that is impact resistant and waterproof. Impacts only dimple the HOT Dot and there is no air gap for water to get inside and kill reflectivity.
Features
- HOT Dots retain their reflectivity when abraded by grit and cinders, while traditional acrylic reflectors can lose up to 85% of their reflectivity. Where acrylic reflectors fail, we shine!
- Highly abrasion resistant
- Highly impact resistant
- Available in yellow, white, red, blue and green
- Waterproof
- Bright and tough
- When subjected to 60 inch pounds of force
- Daytime - Acrylic reflectors fracture, HOT Dots only dimple!
- Nighttime - Acrylic reflectors lose brightness, HOT Dots retain brightness!
- When crack develop, water can penetrate acrylic reflectors causing a loss of their reflectivity, HOT Dots retain reflectivity
- LENGTH INCHES 3
- DEPTH INCHES .6
- HEIGHT INCHES 3
- COLOR Yellow
- COLOR FINISH Yellow
- BRAND Pexco
- CONSTRUCTION PC
- DESCRIPTION 3 Hot Dot Centermount Reflector
- DIAMETER INCHES 3
- MANUFACTURERS PART NUMBER 80HOTDOT-Y
- PACKAGE QUANTITY 100
- SHEETING Reflexite AR1000
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: September 08, 2016
-
Reviewer: Anonymous
Date: November 10, 2013
Your review:
The product does not perform as was described by the rep. i wanted road reflectors and these are flat. For other type of reflector usage they should perform well.
Product Q & A
There are no questions for this product.
Accessories

Plastic Concrete Barrier Mount Reflector, 3" X 4", 2-Sided, Yellow - Pkg Qty 200
Item #: B688326
Not Yet Rated
$1,020.00

3" Hot Dot Center Mount Reflector, Yellow - Pkg Qty 100
$1.97
- Product Information
- Customer Review
- Product Q&A
- Accessories