
Customers Also Viewed
Features:
- Meets ANSI 107-2010 Class 3 Standards with 2" wide reflective stripes
- Weatherproof poly oxford outer shell with 300D PU coating & waterproof taped seams
- Polyester mesh lining for lightweight jacket and a removable fleece lining to make it a thermal jacket. The fleece lining can be worn as an independent jacket when removed
- Full length storm flap with heavy duty zipper and snaps
- Elastic cuff with adjustable snaps
- Detachable hood tucks into the collar with draw string
- (1) Radio pocket, (1)-ID pocket, (1) Pen slot, (1) Hidden napolean pocket and, (2) lower lower flap pockets
- (2) Zipped slash pockets on the fleece liner
- (2) Microphone tabs
- Available Sizes: S-5XL
Weights & Dimensions
- Size L
Product Details
- Description 3-In-1 Waterproof Parka Jacket
- Number of Pockets 5
- Primary Use Cold Weather Protection
- Type High Visibility Jacket
- Closure Type Zipper and Snap
- Brand Petra Roc
- Package Quantity 1
- Material 300D Oxford Shell/Fleece Lining
- Manufacturers Part Number LPJ3IN1-C3-L
- Color Family Green
- Class ANSI Class 3
Compliance & Certifications
- Certifications ANSI 107-2010 CLASS 3
There are no questions for this product.

Petra Roc Windbreaker Jacket, ANSI Class 3, Polyester Taffeta, Lime, 2XL
Item #: B1602346
Not Yet Rated
$30.95

Global Industrial Hi-Vis Safety Vest, 2" Lime/Reflective Strips, Polyester Mesh, Orange, One Size
Item #: 695304
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$6.50

Petra Roc Crew Neck Sweater, ANSI Class 3, Polar Fleece, Orange/Black, 3XL
Item #: B1602288
Not Yet Rated
$28.95

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12
Item #: 708119
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$7.56

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$56.04

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, X-Large, 1 Pair - Pkg Qty 12
Item #: 708123XL
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$30.84

Petra Roc 3-In-1 Waterproof Parka Jacket, ANSI Class 3, 300D Oxford Shell/Fleece Lining, Lime, L
$60.95
- Product Information
- Customer Review
- Product Q&A
- Accessories