Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3126848

MPN #: 7100266195

3M® Scotch® 373+ Machine Length Carton Sealing Tape 2" x 1000 Yds. 2.5 Mil Clear-Skid Lot - Pkg Qty 216

Product Description
Scotch® High Tack Box Sealing Tape 373+ is a heavy-duty packing tape that securely and reliably closes a wide variety of box materials, including up to 100% recycled corrugate. This packing tape was developed to withstand the shipping stresses of over- and under-packed boxes, and features a unique, high tack adhesive that provides instant stick to secure high-value palletized shipments and single parcels shipments weighing up to 80 pounds.

Features:
  • HIGH-PERFORMANCE: Keeps a secure seal on both under and overfilled boxes
  • TAMPER-PROOF SEAL: Holds a firm seal to keep boxes closed
  • HIGH-TACK: Protects high-value palletized and single-carrier shipments
  • VERSATILE APPLICATION: Can be used by hand, with manual dispensers, or with 3M-Matic™ Case Sealers
  • INSTANT ADHERENCE: Provides quick tack to keep heavy-weighted boxes secure
  • HIGHLY-CONFORMABLE: Conforms around edges and on rough surfaces for a tight seal

Scotch® High Tack Box Sealing Tape 373+ provides consistent, reliable carton sealing that sticks securely, even on under- or over-stuffed packages. This heavy-duty packaging tape unwinds easily and dispenses quickly and evenly to help keep fulfillment operations moving efficiently. The hot melt adhesive penetrates the shorter fibers of highly recycled corrugate to help reduce concerns about tape failure that might lead to rework, theft and open package returns. Also featuring a tough polypropylene film backing, it can resist abrasion, moisture and scuffing to help ensure packages stay sealed from the shipping dock to their destination.
Scotch® High Tack Box Sealing Tape 373+ is engineered to provide excellent adhesion and durability necessary for single parcels that are commonly exposed to shipping hazards including bumpy transport and rough handling. The backing easily conforms around edges and on rough surfaces to provide a lasting hold. With its quick adhesion and durable backing, this carton sealing tape is built with the features necessary to maintain high performance in tough environments.

To order smaller qty, add WBB3126850 to cart.

PRICE
$16,621.20  Sold in packages of 216 / $76.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1000 yd
Width2 in
Thickness2.5 mil
Tensile Strength30 lb/in
Core Size3 in

Product Details

TypeHot Melt Tape (Machine Length)
ColorClear
Series373+
MaterialPolypropylene
DescriptionBox Sealing/Packaging Tape (Machine Length)
Package Quantity216 Rolls
Manufacturers Part Number7100266195
Percent Elongation160
BrandScotch