Ashland 3' Spring Assisted Roller Conveyor Gate - 22" BF - 1.9" Roller Diameter - 3" Axle Centers
Write a Review
|
Questions & Answers (0)
Product Description
Gates are used to create an opening through a gravity conveyor section. There is a spring assist mechanism that helps to reduce the force required to open the gate. Each end must be supported by floor supports.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
PRICE
$709.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 28 in |
| Height | 3-13/16 in |
| Weight Capacity | 270 per Roller lbs |
| Weight | 103 lbs |
| Roller Diameter | 1-7/8 in |
| Between Frame Width | 22 in |
| Axle Center | 3 in |
| Gauge | 11 ga |
Product Details
| Assembly Required | Yes |
| Type | Conveyor Gate |
| Style | Medium Duty |
| Material | Steel |
| Manufacturers Part Number | 59446 |
| Conveyor Section | Straight Gate |
| Brand | Ashland Conveyor Products |
Warranty
| Warranty | 1 yr |