Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Screenflex

Model # :WBB227155

MPN #: DS603-EM

3 Panel Display Tower, 5'9"H, Fabric - Cranberry

Product Description
Simply move, unlock and unfold partition to provide a full, extra large display area for various environments. Accepts push pins, tacks, staples and more with ease (not included). Made using 76% recycled material. This partition features sound absorbing fabric upholstery that provides a tackable surface. The panels are finished with 20 gauge powder coated steel trim covering 26 gauge galvanized steel framing. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Panels are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. For mobility, this portable partition includes self-leveling, non-marring rubber casters and locking end casters for stationary positioning. Fully assembled. 3 Panel Unit. 36"W x 69"H Overall. Cranberry Finish.

PRICE
$615.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
615.00
Buy 11 units - 20 units
585.00Save $30.00 (5%)
Buy 21+ units
569.00Save $46.00 (7%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth3/4 in
Height69 in
Wheel Diameter2 in
Thickness3/4 in
Panel Width36 in

Product Details

Assembly RequiredNo
Number of Panels3
TypeMobile Display Tower
Frame Color FamilyBlack
ColorCranberry
Wheel TypeRubber
Package Quantity1
Manufacturers Part NumberDS603-EM
Panel3
BrandScreenflex