Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909369

MPN #: EM2558T-5

Baldor-Reliance 3-Phase Motor, EM2558T-5, 150 HP, 1785 RPM, 444T Frame, Foot Mount, DP, 575 Volts

Product Description
Some general purpose applications require a motor that runs on 200 volt power. These 200 volt motors are stocked from 1 Hp to 50 Hp in TEFC, and 1 Hp to 100 Hp in ODP. Also available is an extensive line of 575 volt motors. The 575 volt motors are available in general purpose TEFC and ODP, Washdown, Severe Duty, IEEE-841, Explosion Proof, and Close-Coupled pump designs, in a variety of mounting configurations.

Features
  • Heavy duty frames
  • Ball bearings
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Low-loss electrical lamination grade steel
  • Three year warranty
Application(s)
  • Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and 20:1 constant torque speed range with properly sized and adjusted variable frequency drives.
PRICE
$17,389.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C39.56 in

Product Details

Insulation ClassF
Power Factor86
Horsepower150 HP
Frame444T
Hertz60 Hz
Design CodeB
KVA CodeG
Motor RPM 60 Hertz1785 rpm
Enclosure TypeOpen/Drip Proof
Mounting LocationRigid
Voltage575 V
Full Load Efficiency96.2
Phase3
Nameplate RPM1785 rpm
Full Load Amps136 A
Manufacturers Part NumberEM2558T-5
DutyContinuous
EnclosureDP
Service Factor1.15
RPM Range1701-1800 rpm
BrandBaldor-Reliance