- Includes 10" Curved Jaw Locking Pliers with Cutter, 7" Straight Jaw Locking Pliers, 6" Long Nose Locking Pliers with Cutter
- Bi-mold handles provide comfortable grip, reducing hand fatigue
- Convenient one-hand release lever
- Heavy-duty jaw surfaces provide extra gripping power
- Packed in a pouch
Williams® 3 Piece Locking Pliers Set
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$73.95
1
1
Expected on or around 11/13/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6, 7, 10 in |
Product Details
| Handle Material | Bi-Material |
| Type | Locking Plier |
| Number of Pieces | 3 |
| Wire Cutter | Yes |
| Jaw Shape | Curved |
| Handle Type | Comfort Grip |
| Style | Curved Jaw, Straight Jaw, Long Nose |
| Insulated | No |
| Country of Origin | China |
| Handle Color Family | Blue |
| Manufacturers Part Number | JHW23071 |
| Handle Style | One-Hand Release |
| Brand | Williams |