Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB2679829

MPN #: STO-08749

Honey-Can-Do® 3-Piece Nested Maize Rectangle Baskets - Black

|
Questions & Answers (0)
PRICE
$70.95
was $122.99
Save $52.04 (42.31%)
Usually ships in 5 to 8 days
Clear the clutter in your space, whichever space it is, with these three rectangle storage baskets that can hold anything from throw towels to books to computer cords. These nesting storage baskets are stackable when not in use, and their built-in handles make transporting items around a breeze. In addition to their undisputed functionality, they bring a unique design element to your space.

Features:

  • Simple storage baskets for small items and accessories
  • Set nests so bins can stack when not in use
  • Easily transport items from room to room with convenient built-in handles
  • Durable material with natural design
  • Natural maize woven on a sturdy steel wire frame
  • Dimensions: Small 14-3/4"L x 9"W x 7-1/2"H; Medium 16-1/4"L x 11"W x 8-1/2"H; Large 18-1/2"L x 13"W x 9-1/2"H


1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.