Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Satco 80-1688 3 Prong Rubber Plug with Metal Grip

Satco 80-1688 3 Prong Rubber Plug with Metal Grip

Item #: WBB515104

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5.60

Save $0.28 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Libman Commercial Heavy Duty Heavy Duty Scrubber, Yellow/Green - 64 - Pkg Qty 6

Libman Commercial Heavy Duty Heavy Duty Scrubber, Yellow/Green - 64 - Pkg Qty 6

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Satco 90-2606 Slide Plug-Polarized 18/2-SPT-2  White

Satco 90-2606 Slide Plug-Polarized 18/2-SPT-2 White

Satco 90-2428 Low-Med-Hi-Off Touch Switch

Satco 90-2428 Low-Med-Hi-Off Touch Switch

Satco 80-1142 3 Wire  2 Pole Snap-In Convenience Outlet

Satco 80-1142 3 Wire 2 Pole Snap-In Convenience Outlet

Satco 50-330 Sprayed Inside White Mushroom Glass  9-1/2-in. Diameter

Satco 50-330 Sprayed Inside White Mushroom Glass 9-1/2-in. Diameter

Satco 50-331 Sprayed Inside White Mushroom Glass  11-1/2-in. Diameter

Satco 50-331 Sprayed Inside White Mushroom Glass 11-1/2-in. Diameter

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light

Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light

Lithonia DMW 2 32 MV GEB10IS T8 Enclosed And Gasketed Industrial  2 Lamp  32w  Instant Start Ballast

Lithonia DMW 2 32 MV GEB10IS T8 Enclosed And Gasketed Industrial 2 Lamp 32w Instant Start Ballast

O-Cedar Commercial Window/Floor Scraper Replacement Blades - 96560 - Pkg Qty 60

O-Cedar Commercial Window/Floor Scraper Replacement Blades - 96560 - Pkg Qty 60

O'Dell Toilet Plunger, Pack Qty 12 TBP100 - Pkg Qty 12

O'Dell Toilet Plunger, Pack Qty 12 TBP100 - Pkg Qty 12

Libman Commercial #32 Wet Mop Head - 976 - Pkg Qty 6

Libman Commercial #32 Wet Mop Head - 976 - Pkg Qty 6

3 Prong Rubber Plug with Metal Grip

18/3-SVT Round Wire 15A-125V

Product Details

  • Type 3-Prong Rubber Plug W/ Metal Grip
  • Brand Satco
  • Manufacturers Part Number 80-1688
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Satco 80-1688 3 Prong Rubber Plug with Metal Grip

Satco 80-1688 3 Prong Rubber Plug with Metal Grip

Item #: WBB515104

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant